3/8 in. Flare Brass Short Nut (Pack of 10)
3/8 in. Flare Brass Short Nut (Pack of 10)
Product Details
Product Details
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Pressure - Maximum:
- 5000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 684520326026