3/8 x 1/2 in. Service Wrench
3/8 x 1/2 in. Service Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/8" square end and 1/2" square end
- Made in the USA
- Refrigeration service wrench
- Double end reversible ratchet wrenches feature accurately broached multiple openings and offer the greatest number of uses in a single unit
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drive Size:
- 3/8 in;1/2 in
- Drive Type:
- Square
- Height:
- 6-19/50 in
- Length:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Service Wrench
- Weight:
- 0.35 lb