3/8 x 1/4 x 2-63/100 in. Flare x Female Brass Reducing Adapter
3/8 x 1/4 x 2-63/100 in. Flare x Female Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American made brass
- JB uses the most premium level of C360 and C370 brass. This gives our brass fittings and access valves high tensile strength while resisting corrosion. Because we machine under one roof in our Aurora, IL factory, JB can control and ensure that you will consistently have quality fittings and valves
- Brass fittings/access valves/ caps & couplers
- For use with copper, brass, aluminum, steel, and plastic tube provided and acceptable flare could be generated with the material
- Vacuum and pressures of 5,000 psi can be handled depending upon the size, material, and conditions. the valve core is typically the limiting restriction at 800 psi max. working pressure
- Long nuts are recommended when vibration is a factor. tubing should be double-flared in extreme applications to minimize flare thinning on over-tightening
- Fittings listed generally comply with SAE, ASA, ASME, and MS standards; however, when design makes dimensions critical, please contact customer service for samples and/or prints for testing and evaluation
- Pipe sizes listed are standard nominal pipe size and threads are to dry seal taper pipe standards
- JB provides flare fitting to SAE standard J513 whenever possible. Slight deviations can occur when full compliance fittings are not available
- Most heavy-duty ACR tube fittings conform to SAE, ASA, and AHRI standards for hydraulic, marine, and refrigeration service
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Female
- End Connections:
- Flare x Female
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Length:
- 2-63/100 in
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 220 Deg F
- UPC:
- 684520701724
- Weight:
- 0.43 lb