4 Valve Aluminum Manifold W/R-32, R-454B, R-410A - W/O Hoses - 80MM Illuminating Gauges
4 Valve Aluminum Manifold W/R-32, R-454B, R-410A - W/O Hoses - 80MM Illuminating Gauges
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Revolver 4-valve Ball Valve Manifold with 60" CCLE hose set
- A2L system compatible
- Integrated liquid charging capability
- Adjusts to finite openings for liquid charging
- Quarter-turn full open/close handle
- 3/8" port for faster evacuation
- Available with 2-1/2" and 3-1/8" size gauges
- 360Åã swiveling hose holders for greater flexibility
- Replaceable durable hanging hook
- 2 year warranty; lifetime on bar• Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Material:
- Aluminum
- Origin:
- Domestic
- Product Type:
- Manifold
- Refrigerant:
- R-32
- Tool Type:
- Manifold
- UPC:
- 684520334861