This product requires certification to purchase.

45° Flare and Swage Tool

JB Industries

45° Flare and Swage Tool

  • Fast #
  • Part #JT20275
  • Item #2399359
  • Manufacturer Part #T20275
4.7 out of 5 Customer Rating
Brand image
JB Industries

45° Flare and Swage Tool

  • Fast #
  • Part #JT20275
  • Item #2399359
  • Manufacturer Part #T20275
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Material:
Forged Steel
Number of Tools Included:
1
Pipe Capacity:
1/8 in - 3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
684520202757