This product requires certification to purchase.

5/8 x 3 in. Female Flare x Solder 3000 psi Brass Adapter

JB Industries

5/8 x 3 in. Female Flare x Solder 3000 psi Brass Adapter

  • Fast #
  • Part #JA32703
  • Item #3145622
  • Manufacturer Part #A32703
5 out of 5 Customer Rating
Brand image
JB Industries

5/8 x 3 in. Female Flare x Solder 3000 psi Brass Adapter

  • Fast #
  • Part #JA32703
  • Item #3145622
  • Manufacturer Part #A32703
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double deep solder cups
  • Same as our US5-X series but in smaller quantities
  • Requires Certification

Documents


Specifications

End Connection 1:
Female Flare
End Connection 2:
Solder
End Connections:
Female Flare x Solder
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Length:
3 in
Material:
Brass
Origin:
Domestic
Pressure - Maximum:
3000 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-20 to 220 Deg F
UPC:
684520327030
Weight:
0.36 lb