This product requires certification to purchase.

7/8 OD SWAGE Copper BRAZE T Access

JB Industries

7/8 OD SWAGE Copper BRAZE T Access

  • Fast #
  • Part #JA31344
  • Item #2193580
  • Manufacturer Part #A31344
4.5 out of 5 Customer Rating
Brand image
JB Industries

7/8 OD SWAGE Copper BRAZE T Access

  • Fast #
  • Part #JA31344
  • Item #2193580
  • Manufacturer Part #A31344
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • OAL is 3-1/2"
  • Braze cups on both ends
  • Simple installation anywhere along the line
  • Use sil-phos alloy only
  • Made in the USA
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Size 3:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Tee
Material:
Copper
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
684520313446