3/8 in. Refrigerant Charging Hose
CL6 Series 3/8 in. Refrigerant Charging Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gasket seal fittings
- 600 psi working; 3,000 psi burst
- Kevlar® lined
- 5 to 1 safety factor (beats industry standard of 4 to 1)
- Use P90016 as replacement gasket
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Collection:
- CL6 Series
- Color Finish Name:
- Black
- End Connection 2:
- GHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 60 in
- Product Type:
- Hose
- Tool Type:
- Refrigerant Charging Hose
- UPC:
- 684520174603
- Weight:
- 1.18 lb