This product requires certification to purchase.

COPP & SS REAM 1/8 TO 1-5/8 OD

JB Industries

COPP & SS REAM 1/8 TO 1-5/8 OD

  • Fast #
  • Part #JRT11006
  • Item #8320581
  • Manufacturer Part #RT11006
3.4 out of 5 Customer Rating
Brand image
JB Industries

COPP & SS REAM 1/8 TO 1-5/8 OD

  • Fast #
  • Part #JRT11006
  • Item #8320581
  • Manufacturer Part #RT11006
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Heavy-duty universal internal/external deburring tool for copper and plastic pipes 1/8" to 1-3/8" OD
  • Polished cutting bit is smooth running and made of hardened special steel
  • Made in the USA
  • Requires Certification

Specifications

Application:
HVACR
Length:
2
Pipe Capacity:
1/8 in - 1-3/8 in
Type:
JRT11006
UPC:
684520280403