3 CFM FLEX PUMP INCLUDING AC ADAPTER AND OIL
Platinum Flex 3 CFM FLEX PUMP INCLUDING AC ADAPTER AND OIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American-engineered for techs on the move. Battery or cord, Platinum FLEX powers your job your way.
- Runs on JB 9.0Ah/18v battery or dual-voltage AC
- Quick-adjust to accept Milwaukee® & DeWalt® 18v batteries
- 3 CFM
- Up to 90 min cordless runtime
- Includes AC adapter (battery and charger sold separately)
- Aluminum housing, brass fittings, stainless steel valves
- Easy oil management: sight glass, top-fill, leak-proof drain
- Internal check valve for back-flow prevention
- Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CFM:
- 3
- Capacity:
- 26 oz
- Collection:
- Platinum Flex
- Length:
- 17
- Material:
- Aluminum
- Tool Type:
- Vacuum Pump
- Type:
- JDV85FLEXAC
- UPC:
- 684520323438