Propane Scale
Propane Scale
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LCD Display
- Back-Lit
- Pass-Through charging
- Cylinder adapter w/secure seal low loss fitting included
- Designed for R600a and R290
- Charging Valve included
- Durable CLRF series hose included
- Charging valve included for precision charging
- Schrader valve included to prevent refrigerant loss
Documents
Specifications
- Battery Size:
- AAA
- Height:
- 3-1/2
- Length:
- 11
- Number of Tools Included:
- 1
- Tool Type:
- Scale
- Type:
- JDS5000
- UPC:
- 684520324237