Replacement Sensor For DV-22W
Replacement Sensor For DV-22W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement sensor for DV-22W
- MEMS technology
- Stainless steel structure
- Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- HVACR
- Length:
- 1 in
- Origin:
- Domestic
- Product Type:
- Sensor
- Tool Type:
- Sensor
- Type:
- JDV22WSNR
- UPC:
- 684520325043