4-Valve Ball Valve R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLS 60 in. Hose Set
Revolver® 4-Valve Ball Valve R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLS 60 in. Hose Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4V premium brass ball valve manifold
- 3 1/8" glow-in-the-dark gauges
- 22/404A/410A
- CCLS 60" Kobra hose set with UL 410A approved secure seal
- Made in the USA
Specifications
- Collection:
- Revolver®
- Length:
- 3-1/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 684520335745
- Volts:
- 4V