This product requires certification to purchase.

4-Valve Ball Valve R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

JB Industries

Revolver® 4-Valve Ball Valve R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

  • Fast #
  • Part #J26225
  • Item #4397132
  • Manufacturer Part #26225
5 out of 5 Customer Rating
Brand image
JB Industries

Revolver® 4-Valve Ball Valve R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges

  • Fast #
  • Part #J26225
  • Item #4397132
  • Manufacturer Part #26225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4V premium brass ball valve manifold
  • 3 1/8" glow-in-the-dark gauges
  • 22/404A/410A
  • No hose set
  • Hose holders swivel
  • 1/4 turn full open/close handle
  • Made in the USA
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Collection:
Revolver®
Length:
3-1/8 in
Material:
Brass
Product Type:
Manifold
Proposition 65:
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Manifold
UL Listed:
No
UPC:
684520335042
Volts:
4V