1/4 in. R22 Locking Caps (4 pack) and 1 Bit
Shield® 1/4 in. R22 Locking Caps (4 pack) and 1 Bit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Protective, waterproof color-coded rubber sleeves
- Includes tamper resistant bit and 3" driver
- Green R-22 refrigerant
- Durable all brass design
- Stops leakage
- No corrosion
- Made in the USA
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- Universal
- Collection:
- Shield®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Package Quantity:
- Pack of 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-22