Standard Manifold (R-32, R-454B, R-410A) No Hose Set
Standard Manifold (R-32, R-454B, R-410A) No Hose Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L system Compatible
- Features Illuminating gauges
- Full-flow, free-floating, dual O-ring sealing system design for faster evacuation and charging
- Forged brass bar with angled bar for increased knuckle clearance to rotate handwheels
- Heavy-duty, all-metal gauge cases for added durability
- Surge dampened gauges for reduced needle movement
- Easy-to-read, color-coded refrigerant dials
- Replaceable, durable hanging hook and intake/hose holder fittings
- Easy-to-turn plastic handwheels;
- 1 year warranty; lifetime on bar• Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Tool Type:
- Manifold
- UPC:
- 684520325029