This product requires certification to purchase.

Thumbscrew Core Depressor 1/4 in. Valve Repair Part

JB Industries

Thumbscrew Core Depressor 1/4 in. Valve Repair Part

  • Fast #
  • Part #JA33500
  • Item #4420004
  • Manufacturer Part #A33500
5 out of 5 Customer Rating
Brand image
JB Industries

Thumbscrew Core Depressor 1/4 in. Valve Repair Part

  • Fast #
  • Part #JA33500
  • Item #4420004
  • Manufacturer Part #A33500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Machined to strict ARI guidelines
  • Highest level of brass consisting of 65% copper and 35% zinc
  • Requires Certification
Dimensions & Measurements
Valve Size
1/4 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
Application
Residential
CE Approved
No
ETL Listed
No
NSF Certified
No
Product Type
Thumbscrew Core Depressor
UL Listed
No
UPC
684520335004