This product requires certification to purchase.

Vacuum Pump Repair - 10 CFM - 1/2 hp DC Motor

JB Industries

Vacuum Pump Repair - 10 CFM - 1/2 hp DC Motor

  • Fast #
  • Part #JDV285DC
  • Item #10273264
  • Manufacturer Part #DV-285DC
5 out of 5 Customer Rating
Brand image
JB Industries

Vacuum Pump Repair - 10 CFM - 1/2 hp DC Motor

  • Fast #
  • Part #JDV285DC
  • Item #10273264
  • Manufacturer Part #DV-285DC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • American Craftsmanship for Professionals. PLATINUM PRO Vacuum pumps are proudly made in the USA and crafted with attention to details that matter to the HVACR trade.
  • A2L system compatible
  • One-shot, Full quart (32oz.) oil fill
  • Integrated bottle seal piece ring spike for quick oil changes
  • LED sight glass that allows oil and contaminants to be checked at any time.
  • Wide, four point anti-tip base
  • Integrated cap storage on base
  • Dual voltage, 115/230V DC motor with sliding voltage switch
  • Drain oil 3X faster with 1/4 turn ball valve style drain
  • 10 foot, IEC rated locking cord
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Pump Stage:
2
Tool Type:
Vacuum Pump
Type:
JDV285DC
UPC:
684520325067