Wireless Pressure Probe
Wireless Pressure Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wireless Pressure Probe, integrated charging port - no manifold needed. Measure Quick.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- HVACR
- Battery Size:
- 2AA
- Length:
- 10
- Origin:
- Domestic
- Product Type:
- Wireless Probe
- Type:
- JWP2
- UPC:
- 684520324732