8-1/2 in. Manifold
Zeppelin® 8-1/2 in. Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wirelessly connects to smart devices with JB GO app
- Simple, easy-to-navigate menu with transflective display for easy reading in direct sunlight
- 60+ refrigerants; update through JB GO app
- Measures high side and low side pressure (psi and kPa) and temperature (°F and °C)
- Calculates superheat, subcooling, vapor and liquid saturation
- Laser welded stainless steel transducers
- Universal K-type clamp thermocouples
- Protective boot and water-resistant design
- American made heavy-duty forged aluminum ZEPPELIN® 4-valve piston style manifold; 3/8" bore for faster evacuation
- Soft grip rubber handwheels reduce turning to open/close
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Battery Size:
- 3AA
- Collection:
- Zeppelin®
- Length:
- 14
- Material:
- Aluminum
- Product Type:
- Manifold
- Tool Type:
- Manifold
- UPC:
- 684520323261
- Weight:
- 9.75
- Width:
- 8-1/2
- Wireless Communication:
- Bluetooth