This product requires certification to purchase.

Brass Sink Hole Cover in Brushed Stainless Steel

JB Products

Brass Sink Hole Cover in Brushed Stainless Steel

  • Fast #
  • Part #JJBX212
  • Item #9632807
  • Manufacturer Part #JBX212
5 out of 5 Customer Rating
Brand image
JB Products

Brass Sink Hole Cover in Brushed Stainless Steel

  • Fast #
  • Part #JJBX212
  • Item #9632807
  • Manufacturer Part #JBX212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Height
48-3/10 mm
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Material
Brass
Warranty & Product Information
Product Type
Sink Hole Cover