This product requires certification to purchase.

4-1/2 in. Stainless Steel Strainer

JB Products

Series 1133D 4-1/2 in. Stainless Steel Strainer

  • Fast #
  • Part #J1133D
  • Item #9951404
  • Manufacturer Part #1133D
5 out of 5 Customer Rating
Brand image
JB Products

Series 1133D 4-1/2 in. Stainless Steel Strainer

  • Fast #
  • Part #J1133D
  • Item #9951404
  • Manufacturer Part #1133D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 304 stainless steel body with a polished flange
  • Bright stainless steel basket with CP knob and stick post
  • Rubber stopper
  • Die cast slip nut
  • Mounting washer 1/4" thick
  • Manufactured to the highest quality standard
  • Requires Certification

Documents


Specifications

Collection:
Series 1133D
Diameter:
4-1/2 in
Drain Component Type:
Strainer
Height:
3-1/2 in
Material:
Stainless Steel
Material Type:
304