This product requires certification to purchase.

1-1/2 x 5 in. Galvanized Schedule 40 Carbon Steel Nipple

JB Smith

1-1/2 x 5 in. Galvanized Schedule 40 Carbon Steel Nipple

  • Fast #
  • Part #GGRVNJS
  • Item #9517900
  • Manufacturer Part #0331751230
4.8 out of 5 Customer Rating
Brand image
JB Smith

1-1/2 x 5 in. Galvanized Schedule 40 Carbon Steel Nipple

  • Fast #
  • Part #GGRVNJS
  • Item #9517900
  • Manufacturer Part #0331751230
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple, Straight
Length:
5 in
Material:
Steel
Origin:
Domestic
Schedule Class:
40
UPC:
652808087853