1/2 in. Socket Set
1/2 in. Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available from JCM this four piece deep socket set includes the popular 1/2" drive sockets sizes 15/16", 1-1/16", 1-1/8", 1-1/4" with a plastic storage case to protect and store sockets when not in use
Documents
Specifications
- Application:
- HVAC
- Drive Size:
- 1/2 in
- Material:
- Plastic
- Number of Pieces:
- 4 Piece
- Socket Size:
- 1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- UPC:
- 670397186627
- Weight:
- 7