This product requires certification to purchase.

1-1/4 in. Stainless Steel Repair Clamp

JCM Industries

Model #111 1-1/4 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11101666
  • Item #3819675
  • Manufacturer Part #111-0166-6
3.6 out of 5 Customer Rating
Brand image
JCM Industries

Model #111 1-1/4 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11101666
  • Item #3819675
  • Manufacturer Part #111-0166-6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • JCM 111 full-repair clamps are a fast economical means of permanently repairing steel pipe with extensive corrosion, splits, punctures or pin holes
  • These clamps have a heavy, full circumferential Buna-N gasket with a hardened recessed armor
  • Provides extra sealing capability for heavily damaged pipe and pipe with reduced diameter due to corrosion
  • Available in all stainless steel
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536
Application:
Copper Tube, IPS Pipe, PVC Pipe, Steel
Collection:
Model #111
Diameter - Outside:
1-33/50 in
Fits Pipe Size:
1-1/4 in
Material:
Ductile Iron, Rubber, Stainless Steel, Steel
Material Type:
18-8, 304, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
UL Listed:
No
UPC:
670397113708
Weight:
1.8 lb
Width:
6 in