10 in. Flanged Stainless Steel Tapping Sleeve
10 in. Flanged Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI C223, ANSI C228 Class SD
- AWWA:
- AWWA C-207
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-124
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 11.00 in - 11.40 in
- Type:
- J4621110X6
- UL Listed:
- No
- UPC:
- 670397177755