This product requires certification to purchase.

10 x 1-1/2 in. IPS Coated Wide Body Service Saddle

JCM Industries

10 x 1-1/2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4051110X12IP
  • Item #7300953
  • Manufacturer Part #405-1110X12IP
3.4 out of 5 Customer Rating
Brand image
JCM Industries

10 x 1-1/2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4051110X12IP
  • Item #7300953
  • Manufacturer Part #405-1110X12IP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
10 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
10.75 in - 11.10 in
Tap Size:
1-1/2 in
UPC:
670397185545