10 x 1-1/4 in. IPS Coated Wide Body Service Saddle
10 x 1-1/4 in. IPS Coated Wide Body Service Saddle
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Plastic
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Range (in):
- 11.00 in - 12.25 in
- Tap Size:
- 1-1/4 in