10 x 1 in. IPS Coated Wide Body Service Saddle

You last purchased this on
 
JCM Industries

10 x 1 in. IPS Coated Wide Body Service Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

10 x 1 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4051110X08IP
  • Item #7300992
  • Manufacturer Part #405-1110X08IP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
10 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
10.75 in - 11.10 in
Tap Size:
1 in