10 x 10 x 8 in. Stainless Steel Tapping Sleeve
10 x 10 x 8 in. Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI C213, ANSI 61
- ASTM:
- ASTM A-285, ASTM A-36, ASTM A-285, ASTM A-283, ASTM D-2000, ASTM A-242
- AWWA:
- AWWA C-207, AWWA C-213
- Coating:
- Epoxy
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 11.03 in - 11.47 in
- Tap Size:
- 8
- UPC:
- 670397153391