10 in. Stainless Steel Repair Clamp
101 Series 10 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- JCM universal clamp couplings provide a full circumferential seal and wide range for the permanent repair or reconnection of pipe
- Most popular and economical clamp provides a full circumferential seal and wide range, sizes 1-1/2 in. – 12 in.
- Meets ANSI/AWWA C230 stainless-steel full- encirclement repair and service connection clamp
- Low profile ductile iron lugs (ASTM A536) with mutually supporting sliding fingers provide distortion free tightening over wide range
- Model 101 positive attachment of band to lugs eliminates mechanical weaknesses and band pull-out
- Type 304 stainless steel band conforms to pipe irregularities maintaining sealing pressure for entire gasket
- Gridded gasket with long tapered ends and recessed bridge plate assures even gasket pressure throughout range - without wrinkling or crimping compounded for use with water, salt solutions, mild acids and bases
- Corrosion resistant, high strength low alloy bolts and nuts (AWWA C-111, ANSI A21.11.) are standard, optional 18-8 type 304 stainless steel available, drop-in bolts means no loose part
Specifications
- ANSI:
- ANSI A21.11, ANSI 61, ANSI 372, ANSI C-230
- ASTM:
- ASTM A-242, ASTM A-536 60-40-18, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-230
- Coating:
- Shop Coated
- Collection:
- 101 Series
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel, Ductile Iron, Rubber
- Material Type:
- 304, SBR
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 10.6 in - 11 in
- UPC:
- 670397105086
- Width:
- 15 in