12 Ductile Iron MULTI Range Coupling 12.50-14.30
12 Ductile Iron MULTI Range Coupling 12.50-14.30
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Full Range capability for pipe sizes 3 in through 16 in
- 242 long length middle ring allows for deeper pipe insertion and accommodates wide gaps between pipe ends
- Reduces inventory - one coupling fits SDR35, IPS PVC, C-900 PVC, ductile iron, steel, cast iron and A/C pipe
- Non-compromising design with maximum number of bolts for uniform tightening provides the engineered test and field proven service and reliability of the JCM ductile iron coupling family
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 10
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 12.5 in - 14.38 in
- Type:
- J2421430
- UPC:
- 670397195766
- Weight:
- 84