This product requires certification to purchase.

12 in. Flanged Stainless Steel Tapping Sleeve

JCM Industries

12 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4321320X10
  • Item #4293029
  • Manufacturer Part #432-1320X10
5 out of 5 Customer Rating
Brand image
JCM Industries

12 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4321320X10
  • Item #4293029
  • Manufacturer Part #432-1320X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C223, ANSI C228 Class SD
AWWA:
AWWA C-223, AWWA C-228
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
12 in
IAPMO Listed:
No
MSS:
MSS SP-124
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
13.10 in - 13.50 in
Type:
J4321320X10
UL Listed:
No
UPC:
670397170459