12 in. Stainless Steel Tapping Sleeve
12 in. Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-285, ASTM A-36, ASTM A-285, ASTM A-283, ASTM D-2000, ASTM A-242
- AWWA:
- AWWA C-207
- Coating:
- Epoxy
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 13.13 in - 13.60 in
- Tap Size:
- 12 in
- UPC:
- 670397154312