12 in. X12 in. TAPN SLV W/ MJ OUT 13.10-13.5
12 in. X12 in. TAPN SLV W/ MJ OUT 13.10-13.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- True mechanical joint outlet - one cast piece creates a strong, corrosion-resistant unit
- No glued or attached parts to separate or cause misalignment
- JCM mechanical joint outlet tapping sleeves are fabricated of quality materials for long-term service
- JCM tapping sleeves with MJ outlet connections come furnished with load bearing set pins on the MJ outlet gland
- After valve installation, the set pins are tightened against the face of the MJ valve flange, transferring any load and preventing movement or misalignment during or after the tap
- Heavy duty neck outlet provides stability and a full size cutter bore
- Standard lengths accommodate industry common tapping machine travel
- Consistent inside diameter outlet - through the MJ flange outlet and through the pipe neck outlet
- No modifications, changes or alterations that can interfere with cutter travel
Specifications
- ANSI:
- ANSI 21.11, ANSI C207 Class D, ANSI C223, ANSI C207, ANSI C213, ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2000 M4AA 607
- AWWA:
- AWWA C-111, AWWA C-207 Class D, AWWA C-223
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-124
- Material:
- Stainless Steel
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 13.1 in - 13.5 in
- Tap Size:
- 12
- Type:
- J4691320X12
- UPC:
- 670397201559