12 x 1-1/4 in. IPS Coated Wide Body Service Saddle
12 x 1-1/4 in. IPS Coated Wide Body Service Saddle
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Plastic
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Range (in):
- 13.10 in - 14.38 in
- Tap Size:
- 1-1/4 in