This product requires certification to purchase.

12 x 12 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

JCM Industries

12 x 12 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4121320X4ESS
  • Item #2239225
  • Manufacturer Part #412-1320X4ESS
4.2 out of 5 Customer Rating
Brand image
JCM Industries

12 x 12 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4121320X4ESS
  • Item #2239225
  • Manufacturer Part #412-1320X4ESS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI Class 150, ANSI C223
ASTM:
ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-223
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-124
Material:
Stainless Steel
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Range (in):
13.13 in - 13.60 in
Tap Size:
4 in
UPC:
670397154411