This product requires certification to purchase.

14 in. Flanged Stainless Steel Tapping Sleeve

JCM Industries

14 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4521600X12
  • Item #7528287
  • Manufacturer Part #452-1600X12
3.6 out of 5 Customer Rating
Brand image
JCM Industries

14 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4521600X12
  • Item #7528287
  • Manufacturer Part #452-1600X12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C228 Class SD, ANSI Class 150
AWWA:
AWWA C-228
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
14 in
Fitting Type:
Straight
IAPMO Listed:
No
MSS:
MSS SP-60
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
15.73 in - 16.22 in
Tap Size:
14 in
UL Listed:
No