This product requires certification to purchase.

16 x 16 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

JCM Industries

16 x 16 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4121740X8ESS
  • Item #1784899
  • Manufacturer Part #412-1740X8ESS
4.3 out of 5 Customer Rating
Brand image
JCM Industries

16 x 16 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4121740X8ESS
  • Item #1784899
  • Manufacturer Part #412-1740X8ESS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2000
AWWA:
AWWA C-223
Coating:
Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
16 in
Fitting Type:
Reducing
MSS:
MSS SP-124
Material:
Stainless Steel
Maximum Temperature:
212
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Tap Size:
8
UPC:
670397157023