18 x 3/4 in. CC Ductile Iron Double Strap Saddle
18 x 3/4 in. CC Ductile Iron Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 18 in
- Material:
- Ductile Iron
- Tap Size:
- 3/4 in