18 x 8 in. Steel Clamp 8.54 - 8.94 in. OD

You last purchased this on
 
JCM Industries

Model 101 18 x 8 in. Steel Clamp 8.54 - 8.94 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 
JCM Industries

Model 101 18 x 8 in. Steel Clamp 8.54 - 8.94 in. OD

  • Fast #
  • Part #J101086318
  • Item #4239508
  • Manufacturer Part #101-0863-18
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Most popular and economical clamp provides a full circumferential seal and wide range
  • Sizes 1-1/2 in. – 12 in.
  • JCM universal clamp couplings provide a full circumferential seal and wide range for the permanent repair or reconnection of pipe
  • Model 101 positive attachment of band to lugs eliminates mechanical weaknesses and band pull-out
  • Meets ANSI/AWWA C230 stainless-steel full- Encirclement repair and service connection clamps
  • Low profile ductile iron lugs (ASTM A536) with mutually supporting sliding fingers provide distortion free tightening over wide range
  • Drop-in bolts means no loose parts
  • Corrosion resistant, high strength low alloy bolts and nuts (AWWA C-111, ANSI A21.11.) are standard
  • Gridded gasket with long tapered ends and recessed bridge plate assures even gasket pressure throughout range - without wrinkling or crimping
  • Type 304 stainless steel band conforms to pipe irregularities maintaining sealing pressure for entire gasket
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI A21.11, ANSI C230
ASTM:
ASTM A-242, ASTM A-536 Grade 60-40-18, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-230
Application:
Pipe Repair
Collection:
Model 101
Fits Pipe Size:
8 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
8.54 in - 8.94 in
Weight:
32 lb
Width:
18 in