2-1/2 in. Ductile Iron Transition Coupling 2.62 - 2.92 in.
2-1/2 in. Ductile Iron Transition Coupling 2.62 - 2.92 in.
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Utilizes special transition gaskets in standard ductile iron couplings to join pipe of the same nominal size but different outside diameters
- Sizes 2-1/4 in. - 12 in.
- JCM Ductile Iron couplings employ the mechanical compression joint principle to join two pieces of plain end pipe
- JCM 212 transition couplings provide connections between the same nominal pipe sizes to different outside diameter ranges
- A simple change of gasket accommodates the variations in pipe outside diameters
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C219, ASNI 372
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Length:
- 5 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Range (in):
- 2.62 in - 2.92 in
- UL Listed:
- No
- Weight:
- 9 lb