2-1/2 x 3/4 in. CC Coated Wide Body Service Saddle
2-1/2 x 3/4 in. CC Coated Wide Body Service Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Plastic
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Range (in):
- 2.70 in - 3.13 in
- Tap Size:
- 3/4 in
- UPC:
- 670397146515