2 x 3/4 in. CC Ductile Iron Electro-Galvanized Double Strap Saddle
2 x 3/4 in. CC Ductile Iron Electro-Galvanized Double Strap Saddle
Product Details
Product Details
- Corrosion Resistant Shopcoat Primer
- Strong Ductile Iron Body provides strength & mass for long term service
- Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
- Closed Canted Ears - for extra protection against electrolysis.
- Wide body with wrap around design reinforces the pipe and provides stability
Specifications
- ANSI:
- ANSI 61
- Coating:
- Shop Coated
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 2.35 in - 2.63 in
- Tap Size:
- 3/4 in
- UPC:
- 670397137537