20 X 2 CC Double Strap Saddle 21.35-22.60
20 X 2 CC Double Strap Saddle 21.35-22.60
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The JCM 402 utilize the heavy duty double strap saddle body with corrosion resistant shop coat primer
- The 402 is furnished with two electro galvanized straps sizes 2 to 12 in, on sizes 15.20 and larger, the 402 incorporates two fabricated, wide electro galvanized steel straps
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 21.35 in - 22.6 in
- Tap Size:
- 2
- Type:
- J4022260X15CC
- UPC:
- 670397140803