3 - 4 x 3/4 in. CC Coated Wide Body Service Saddle
3 - 4 x 3/4 in. CC Coated Wide Body Service Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Plastic
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in - 4 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Range (in):
- 3.80 in - 4.13 in
- Tap Size:
- 3/4
- UPC:
- 670397146614