This product requires certification to purchase.

3 - 4 x 1/2 in. IPS Coated Wide Body Service Saddle

JCM Industries

3 - 4 x 1/2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050413X04IP
  • Item #7301091
  • Manufacturer Part #405-0413X04IP
3.8 out of 5 Customer Rating
Brand image
JCM Industries

3 - 4 x 1/2 in. IPS Coated Wide Body Service Saddle

  • Fast #
  • Part #J4050413X04IP
  • Item #7301091
  • Manufacturer Part #405-0413X04IP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
3 in - 4 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Range (in):
3.80 in - 4.13 in
Tap Size:
1/2 in
UPC:
670397146591