3 x 1-1/2 in. IP Ductile Iron Double Strap Saddle
3 x 1-1/2 in. IP Ductile Iron Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong Ductile Iron Body provides strength & mass for long term service
- Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
- Corrosion Resistant Shopcoat Primer
- Wide body with wrap around design reinforces the pipe and provides stability
- Closed Canted Ears - for extra protection against electrolysis.
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM 536
- Application:
- Tapping
- Coating:
- Shop Coated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 3.25 in - 3.50 in
- Tap Size:
- 1-1/2 in
- Temperature Range:
- -40 to 212 Deg F
- Weight:
- 7 lb