This product requires certification to purchase.

3 x 2 in. Iron Pipe Stainless Steel Double Strap Saddle 3.50 in.

JCM Industries

3 x 2 in. Iron Pipe Stainless Steel Double Strap Saddle 3.50 in.

  • Fast #
  • Part #J4060350X14IP
  • Item #3289736
  • Manufacturer Part #406-0350X14IP
5 out of 5 Customer Rating
Brand image
JCM Industries

3 x 2 in. Iron Pipe Stainless Steel Double Strap Saddle 3.50 in.

  • Fast #
  • Part #J4060350X14IP
  • Item #3289736
  • Manufacturer Part #406-0350X14IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fusion Plastic Coating with Stainless Steel Strap(s)
  • Strong Ductile Iron Body provides strength & mass for long term service
  • Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
  • Closed Canted Ears - for extra protection against electrolysis.
  • Wide body with wrap around design reinforces the pipe and provides stability
  • Requires Certification

Specifications

ANSI:
ANSI 61
Coating:
Plastic
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
3 in
Material:
Ductile Iron
Maximum Temperature:
212
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
3.25 in - 3.50 in
Tap Size:
2 in
UPC:
670397148359