This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron Coupling

JCM Industries

4 in. Mechanical Joint Ductile Iron Coupling

  • Fast #
  • Part #J2100480ES
  • Item #4355946
  • Manufacturer Part #210-0480ES
3.3 out of 5 Customer Rating
Brand image
JCM Industries

4 in. Mechanical Joint Ductile Iron Coupling

  • Fast #
  • Part #J2100480ES
  • Item #4355946
  • Manufacturer Part #210-0480ES
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Frankfort, KY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The standard wide range coupling for joining cast iron, ductile iron, A/C, C-900/C-905 PVC and other types of pipe
  • Sizes 2 in. - 24 in.
  • JCM Ductile Iron couplings employ the mechanical compression joint principle to join two pieces of plain end pipe
  • This stress receiving flexible joint eliminates precise cutting and fitting in the field while providing for deflection, limited expansion-contraction, pipe settlement and a quick easy means of disassembling the system for maintenance
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C219, ASNI 372
ASTM:
ASTM A-105, ASTM A-242, ASTM A-536, ASTM D-2000
Application:
Asbestos Cement Pipe, C900 PVC Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, IPS Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
6 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Range (in):
4.80 in - 5.10 in
UL Listed:
No
UPC:
670397128627
Weight:
20 lb